Beli bel art di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEL-ART Vinyl Bulb Pipettoratribut:
- Material: vinyl bulb
- LxDiameter (mm): 70x5
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- BEL-ART Pipette Aid Vinyl Vikem (Karet Pipet Tetes)atribut:
- Diameter (cm): 5
- Height (cm): 10
- monotaro Pipette Filler (Pipet)atribut:
- Color: Red
- Connection Part Diameter: (entrance) phi 6mm, (ball side) phi 5mm
- Compatible capacity (ml): Up to 50
- JOAN LAB Pipette Bulb Filler (Pompa Pipet)atribut:
- Color: Red
- Volume Range (ml): 2-25
- Golden Glove Gloves Latex Powder Smooth (Sarung Tangan)atribut:
- Type: Latex Examination Glove, Powdered, Non-sterile
- Material: Natural High Grade Rubber Latex
- Color: Natural
- Design and Feature: Ambidextrous, smooth, beaded cuff
- Powder: Inside absorbable cornstarch USPXX1
- Packing Style: 100 pcs gloves x 10 dispensers x 1 carton
- Shelf Life: The gloves shall have shelf life of 5 years from the date of manufacture with the above storage condition.
- Size Marking: The size of gloves shall be marked in the check box on every carton with black ink.
- Storage Condition: The gloves shall maintain their properties when stored in a dry condition. Avoid direct sunlight.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- Edumedia Pipette Filler (Pompa Pipet)Deskripsi:Bola Hisap / Pipet Filler / Filtering Ball / Bulb Karet / Rubber Pipette FillerBola hisap karet dengan 3 katup penggunaan di tekan satu tangan ke Nozzle katup lalu menekan katup keluar hingga cairan keluar.Spesifikasi :Panjang :12,5 CMJumlah Lubang : 3 Lubang / E, S Dan ALebar Dengan Diameter Outer Body : 5.2 CM (Lingkar Diameter Bola).Diameter Lubang Inner : E = 8 mm, S = 7 mm, A = 5 mm(Lubang karet dapat melar untuk menyesesuaikan masuknya pipet)Bahan Material : Karet Alami Grade ABerat : 30 Gram (Belum Bungkus)Merk : Tanpa Merk (RRT) Warna : Merah Daya tampung pompa cocok untuk Pipet hingga 60 ML MaksimalPenghisap pipet bekerja melalui Katup Bola untuk Pelepasan Cairan, Hisap Dan Transfer Cairan. Aman untuk cairan kimia (Laboratorium, Praktikum, Penelitian dan lainnya)Cocok digunakan Dengan : Pipette Volume, Pipet Ukur, Maat Pipette Model Kaca Atau Plastik DLL.Bisa digunakan : Rumah Sakit, Laboratorium Kesehatan/Industri, Profesional. Pendidikan Dan Home Industri.atribut:
- A Inner Hole Diameter: 5
- Color: Red
- E Inner Hole Diameter (mm): 8
- Length (mm): 125
- Material: Grade A Natural Rubber
- S Inner Hole Diameter (mm): 7
- Width With Outer Body Diameter (mm): 52
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- monotaro Graduated Cylinder PP (Gelas Ukur Lab)Deskripsi:Produk ini juga sering disebut dengan Measuring Cylinderatribut:
- Material: PP
- Scale: Available
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ¿ Material name in German, English, French and Spanish ¿ chemical formula, CAS No, hazard pictogram, signal word ¿ Risk Phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
- Kartell Pipette Fillers, Synthetic RubberDeskripsi:A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).atribut:
- Art No.: 200
- Material: Red Rubber
- KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)atribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
Daftar Harga bel art Terbaru November 2026
| BEL-ART Vinyl Bulb Pipettor | Rp2.199.900 |
| BEL-ART Pipette Bulb (Karet Pipet Tetes) | Rp639.900 |
| BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab) | Rp109.900 |
| BEL-ART Graduated Cylinder (Gelas Ukur Lab) | Rp91.900 |
| BEL-ART Pipette Aid Vinyl Vikem (Karet Pipet Tetes) | Rp1.599.900 |
| BEL-ART Tools Ware Magnetic Stirring Bar | Rp51.900 |
| monotaro Pipette Filler (Pipet) | Rp149.900 |
| JOAN LAB Pipette Bulb Filler (Pompa Pipet) | Rp119.900 |
| Golden Glove Gloves Latex Powder Smooth (Sarung Tangan) | Rp80.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/20P103689072-1.jpg)
/P102092729-1.jpg)
/P102092767-1.jpg)
/b5P103203401-1.jpg)

%20%26%20Ladle%20for%20Experiments%20%26%20Research/monotaro%20Pipette%20Filler%20(Pipet)/l7P101563763-4.jpg)
/oyP107678898-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Karet%20Alam%20Sekali%20Pakai/Golden%20Glove%20Gloves%20Latex%20Powder%20Smooth%20(Sarung%20Tangan)/ogP105918880-6.jpg)
/1mP102079058-3.jpg)

/jsP102092712-2.jpg)
/bsP111289424-1.jpg)
/agP103518376-1.jpg)
/1wP107088068-1.jpg)
/8tP101568317-2.jpg)
/hsP103518640-1.jpg)

%20Indicator%20Paper%20Stick%20Type%20(Kertas%20Indikator)/58P107120188-1.jpg)
/h3P101516615-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)